- RK Series Internal Gear Turntable Bearing
- 33.39" OD
- 104 Tooth, 4 Diametral Pitch
- 26" Pitch Diameter
| Inner Ring Width | 1.811 in |
| Bolt Circle - Inner Ring | 27.63 in |
| Model No. | RK6-29N1Z |
| Gear Diametral Pitch | 4 |
| Pitch Diameter | 26 in |
| No. of Holes - Outer Ring | 15 |
| Inside Dia. | 25.6 in |
| No. of Teeth | 104 |
| Outer Ring Width | 1.811 in |
| Bearing Type | Internal Gear |
| No. of Holes - Inner Ring | 18 |
| Outside Dia. | 33.39 in |
| Bolt Circle - Outer Ring | 32 1/4 in |
| Weight | 121.0 LB |
| EAN or UPC | 662729464589 |

