- RK Series Non-Geared Turntable Bearing
- 33.39" OD x 24.97" ID x 2.205" Overall Width
| No. of Teeth | N/A |
| Outside Dia. | 33.39 in |
| Gear Diametral Pitch | Not Applicable |
| Pitch Diameter | N/A |
| Bearing Type | Non-Geared |
| Inner Ring Width | 1.811 in |
| Bolt Circle - Inner Ring | 26.13 in |
| Model No. | RK6-29P1Z |
| No. of Holes - Inner Ring | 18 |
| Inside Dia. | 24.97 in |
| Bolt Circle - Outer Ring | 32 1/4 in |
| Outer Ring Width | 1.811 in |
| No. of Holes - Outer Ring | 15 |
| Weight | 104.0 LB |
| EAN or UPC | 662729464596 |

