- RK Series External Gear Turntable Bearing
- 37.2" OD
- 110 Tooth, 3 Diametral Pitch
- 36.667" Pitch Diameter
| Outside Dia. | 37.2 in |
| Bolt Circle - Outer Ring | 35 in |
| No. of Teeth | 110 |
| No. of Holes - Outer Ring | 18 |
| Model No. | RK6-33E1Z |
| No. of Holes - Inner Ring | 18 |
| Bearing Type | External Gear |
| Pitch Diameter | 36.667 in |
| Outer Ring Width | 1.811 in |
| Gear Diametral Pitch | 3 |
| Bolt Circle - Inner Ring | 30 in |
| Inside Dia. | 28.9 in |
| Inner Ring Width | 1.811 in |
| Weight | 152.0 LB |
| EAN or UPC | 662729464602 |

