- RK Series Internal Gear Turntable Bearing
- 37.32" OD
- 89 Tooth, 3 Diametral Pitch
- 29.667" Pitch Diameter
| No. of Holes - Inner Ring | 18 |
| Bearing Type | Internal Gear |
| Pitch Diameter | 29.667 in |
| Model No. | RK6-33N1Z |
| No. of Teeth | 89 |
| Inner Ring Width | 1.811 in |
| Outer Ring Width | 1.811 in |
| Outside Dia. | 37.32 in |
| Inside Dia. | 29.133 in |
| No. of Holes - Outer Ring | 18 |
| Bolt Circle - Outer Ring | 36 1/4 in |
| Bolt Circle - Inner Ring | 31 1/2 in |
| Gear Diametral Pitch | 3 |
| Weight | 148.0 LB |
| EAN or UPC | 662729464619 |

