- RK Series Non-Geared Turntable Bearing
- 37.32" OD x 28.9" ID x 2.205" Overall Width
| Pitch Diameter | N/A |
| No. of Holes - Inner Ring | 18 |
| Inside Dia. | 28.9 in |
| Model No. | RK6-33P1Z |
| No. of Teeth | N/A |
| Outer Ring Width | 1.811 in |
| No. of Holes - Outer Ring | 18 |
| Bolt Circle - Outer Ring | 36 1/4 in |
| Inner Ring Width | 1.811 in |
| Gear Diametral Pitch | Not Applicable |
| Bolt Circle - Inner Ring | 30 in |
| Outside Dia. | 37.32 in |
| Bearing Type | Non-Geared |
| Weight | 118.0 LB |
| EAN or UPC | 662729464626 |

