- RK Series External Gear Turntable Bearing
- 41.2" OD
- 122 Tooth, 3 Diametral Pitch
- 40.667" Pitch Diameter
| Pitch Diameter | 40.667 in |
| No. of Teeth | 122 |
| Outer Ring Width | 1.811 in |
| Inner Ring Width | 1.811 in |
| No. of Holes - Inner Ring | 20 |
| Outside Dia. | 41.2 in |
| Inside Dia. | 32.84 in |
| Model No. | RK6-37E1Z |
| No. of Holes - Outer Ring | 18 |
| Bolt Circle - Outer Ring | 38.88 in |
| Gear Diametral Pitch | 3 |
| Bolt Circle - Inner Ring | 34 in |
| Bearing Type | External Gear |
| Weight | 172.0 LB |
| EAN or UPC | 662729464633 |

