- RK Series Internal Gear Turntable Bearing
- 41.26" OD
- 101 Tooth, 3 Diametral Pitch
- 33.667" Pitch Diameter
| Inside Dia. | 33.133 in |
| Model No. | RK6-37N1Z |
| Pitch Diameter | 33.667 in |
| No. of Holes - Inner Ring | 20 |
| No. of Teeth | 101 |
| Outer Ring Width | 1.811 in |
| No. of Holes - Outer Ring | 18 |
| Inner Ring Width | 1.811 in |
| Outside Dia. | 41.26 in |
| Bolt Circle - Inner Ring | 35 1/2 in |
| Gear Diametral Pitch | 3 |
| Bolt Circle - Outer Ring | 40.13 in |
| Bearing Type | Internal Gear |
| Weight | 165.0 LB |
| EAN or UPC | 662729464640 |

