- RK Series Non-Geared Turntable Bearing
- 41.26" OD x 32.84" ID x 2.205" Overall Width
| Inner Ring Width | 1.811 in |
| Model No. | RK6-37P1Z |
| Pitch Diameter | N/A |
| Outer Ring Width | 1.811 in |
| No. of Teeth | N/A |
| Bolt Circle - Outer Ring | 40.13 in |
| Inside Dia. | 32.84 in |
| No. of Holes - Inner Ring | 20 |
| Bearing Type | Non-Geared |
| Gear Diametral Pitch | Not Applicable |
| Bolt Circle - Inner Ring | 34 in |
| No. of Holes - Outer Ring | 18 |
| Outside Dia. | 41.26 in |
| Weight | 132.0 LB |
| EAN or UPC | 662729464657 |

