- RK Series External Gear Turntable Bearing
- 46.867" OD
- 139 Tooth, 3 Diametral Pitch
- 46.333" Pitch Diameter
| No. of Holes - Outer Ring | 20 |
| Model No. | RK6-43E1Z |
| Inside Dia. | 38.75 in |
| Inner Ring Width | 1.811 in |
| Outside Dia. | 46.867 in |
| Bolt Circle - Inner Ring | 39.88 in |
| No. of Holes - Inner Ring | 24 |
| Bolt Circle - Outer Ring | 44.63 in |
| Outer Ring Width | 1.811 in |
| Pitch Diameter | 46.333 in |
| No. of Teeth | 139 |
| Gear Diametral Pitch | 3 |
| Bearing Type | External Gear |
| Weight | 189.0 LB |
| EAN or UPC | 662729464664 |

