- RK Series Internal Gear Turntable Bearing
- 47.17" OD
- 119 Tooth, 3 Diametral Pitch
- 39.667" Pitch Diameter
| Bearing Type | Internal Gear |
| Gear Diametral Pitch | 3 |
| Pitch Diameter | 39.667 in |
| Inside Dia. | 39.133 in |
| No. of Teeth | 119 |
| Model No. | RK6-43N1Z |
| Inner Ring Width | 1.811 in |
| Outer Ring Width | 1.811 in |
| Bolt Circle - Outer Ring | 46 in |
| Bolt Circle - Inner Ring | 41 1/2 in |
| No. of Holes - Inner Ring | 24 |
| No. of Holes - Outer Ring | 18 |
| Outside Dia. | 47.17 in |
| Weight | 188.0 LB |
| EAN or UPC | 662729464671 |

