- RK Series Non-Geared Turntable Bearing
- 47.17" OD x 38 3/4" ID x 2.205" Overall Width
| No. of Teeth | N/A |
| No. of Holes - Outer Ring | 18 |
| Bolt Circle - Outer Ring | 46 in |
| Gear Diametral Pitch | Not Applicable |
| Pitch Diameter | N/A |
| Inside Dia. | 38.75 in |
| Inner Ring Width | 1.811 in |
| Outside Dia. | 47.17 in |
| Bearing Type | Non-Geared |
| Outer Ring Width | 1.811 in |
| Model No. | RK6-43P1Z |
| Bolt Circle - Inner Ring | 39.98 in |
| No. of Holes - Inner Ring | 24 |
| Weight | 153.0 LB |
| EAN or UPC | 662729464688 |

