- Battery DC to DC Chassis, 12/24 VDC, thru 40 Amps Continuous
features
- High frequency PWM operation
- Controlled acceleration and deceleration
- Diagnostic LEDs
- Built-in reversing contactor
- Run relay
- Brake driver circuit
- Key switch operation with built-in battery power contactor
- Inhibit circuit
- Latching Circuit
- Limit switch circuit
- Limit switch circuit single-ended or wigwag potentiometer control
| Enclosure | Chassis |
| Depth | 1.67 in |
| Braking Capability | Yes |
| Armature Output Current [Max] | 24 A |
| Cooling Type | Convection |
| Phase | Single Phase |
| Maximum HP @ Voltage | 1/2 hp @ 12 V, 1 hp @ 24 V |
| Mounting Width | 2 1/2 in |
| Armature Voltage | 12/24 VDC |
| Reversing Capability | Yes |
| Horsepower Rating | 1 hp, 1/2 hp |
| Series | KBBC |
| Input Voltage | 12/24 VDC |
| Control Type | Regenerative |
| Analog/Digital | Analog |
| Mounting Height | 5.75 in |
| Weight | 2.0 LB |
| EAN or UPC | 24822095006 |

