- 1 1/2 hp @ 115 V
- Single Phase
- Chassis
- 115 Input Voltage
- 90 VDC Armature Voltage
features
- Tachometer or armature feedback
- MOV transient protection
- Rugged aluminum heatsink
- CL LED indicator
- Inhibit™ allows for electronic switching of armature voltage
- Auto Inhibit® provides rapid safe switching of the AC line
- Barrier terminal block
- Patented overload circuit
options
- Isolated analog signal
| Cooling Type | Convection |
| Armature Output Current [Max] | 16 A |
| Control Type | Non-Regenerative |
| Mounting Width | 5.61 in |
| Plug in Horsepower Resistor | Required |
| Depth | 4 in |
| Horsepower Rating | 1 1/2 hp |
| Phase | Single Phase |
| Mounting Height | 5.625 in |
| Analog/Digital | Analog |
| Maximum HP @ Voltage | 1 1/2 hp @ 115 V |
| Installed Options | Forward/Brake/Reverse, Run/Brake/Jog, Anti plug instant reverse, Auxiliary trim pot for speed adjustment, Rapid Cycling |
| Input Voltage | 115 |
| Series | KBCC |
| Braking Capability | Yes |
| Reversing Capability | Yes |
| Armature Voltage | 90 VDC |
| Enclosure | Chassis |
| Weight | 5.0 LB |
| EAN or UPC | 24822099370 |

