- 3 hp @ 230 V
- Single Phase
- Chassis
- 230 Input Voltage
- 180 VDC Armature Voltage
features
- Tachometer or armature feedback
- MOV transient protection
- Rugged aluminum heatsink
- CL LED indicator
- Inhibit™ allows for electronic switching of armature voltage
- Auto Inhibit® provides rapid safe switching of the AC line
- Barrier terminal block
- Patented overload circuit
options
- Isolated analog signal
| Analog/Digital | Analog |
| Phase | Single Phase |
| Series | KBCC |
| Braking Capability | Yes |
| Depth | 4 in |
| Reversing Capability | Yes |
| Armature Output Current [Max] | 16 A |
| Cooling Type | Convection |
| Horsepower Rating | 3 hp |
| Armature Voltage | 180 VDC |
| Enclosure | Chassis |
| Plug in Horsepower Resistor | Required |
| Input Voltage | 230 |
| Mounting Height | 5.625 in |
| Maximum HP @ Voltage | 3 hp @ 230 V |
| Mounting Width | 5.61 in |
| Control Type | Non-Regenerative |
| Installed Options | Forward/Brake/Reverse, Run/Brake/Jog, Anti plug instant reverse, Auxiliary trim pot for speed adjustment, Rapid Cycling |
| Weight | 6.0 LB |
| EAN or UPC | 24822099240 |

