- 1 hp @ 115 V, 2 hp @ 230 V
- Single Phase
- Chassis
- 115, 230 Input Voltage
- 130 VDC, 220 VDC Armature Voltage
features
- Tachometer or armature feedback
- MOV transient protection
- Rugged aluminum heatsink
- CL LED indicator
- Barrier terminal block
- Patented overload circuit
options
- Electronic pot
- Forward/Brake/Reverse
- Run/Stop/Jog
- Signal isolator
- Antiplug reversing
- Auto/Manual kit
| Armature Voltage | 130 VDC, 220 VDC |
| Braking Capability | No |
| Depth | 3 in |
| Control Type | Non-Regenerative |
| Plug in Horsepower Resistor | Required |
| Maximum HP @ Voltage | 1 hp @ 115 V, 2 hp @ 230 V |
| Mounting Width | 5.61 in |
| Enclosure | Chassis |
| Analog/Digital | Analog |
| Input Voltage | 115, 230 |
| Cooling Type | Convection |
| Series | KBCC |
| Phase | Single Phase |
| Horsepower Rating | 1 hp, 2 hp |
| Reversing Capability | No |
| Armature Output Current [Max] | 10.2 A |
| Mounting Height | 5.625 in |
| Weight | 4.0 LB |
| EAN or UPC | 24822099479 |

