- 1 1/2 hp @ 230 V
- Single Phase
- Chassis
- 230 Input Voltage
- 180 VDC Armature Voltage
features
- Plug-in horsepower resistor®
- Trimpots: MIN, MAX, IR, CL, & ACCEL
- Voltage Following
- Inhibit™ and Auto Inhibit®
- Dual voltage capable on 230V "D" and "DS" Models
options
- Auxiliary heatsink (P/N 9861) extends rating of basic control
- AC line and armature fuse kit (P/N 9849)
- Dial plate & knob kit (P/N 9832)
- Barrier terminal accessory kit (P/N 9863)
| Control Type | Non-Regenerative |
| Maximum HP @ Voltage | 1 1/2 hp @ 230 V |
| Armature Output Current [Max] | 8 A |
| Shunt Field Power Supply | 100/200 |
| Series | KBIC |
| Depth | 1.25 in |
| Mounting Height | 4.05 in |
| Plug in Horsepower Resistor | Required |
| Enclosure | Chassis |
| Input Voltage | 230 |
| Cooling Type | Convection |
| Phase | Single Phase |
| Analog/Digital | Analog |
| Reversing Capability | No |
| Horsepower Rating | 1 1/2 hp |
| Braking Capability | No |
| Armature Voltage | 180 VDC |
| Mounting Width | 3.09 in |
| Weight | 0.8 LB |
| EAN or UPC | 24822094320 |

