- 3/4 hp @ 115 V, 1 1/2 hp @ 230 V
- Single Phase
- NEMA 1
- 115, 230 Input Voltage
- 130 VDC, 180 VDC Armature Voltage
features
- Plug-in Horsepower Resistor® - Allows a single model to be used on a wide range of motors
- Dual voltage switch - used to select AC line voltage operation of 115 V or 230 V
- Built-in AC line fuse
- MOV transient protection (20 JOULE)
- Trimpots: MIN, MAX, IR, CL, ACCEL, DECEL
options
- Auxiliary heatsink (P/N SC-9861) - extends control rating to 1 hp @ 115 V and 2 hp @ 230 V
- Forward-Brake-Reverse switch (P/N SC-9860) - includes switch and prewired dynamic brake resistor
| Mounting Width | 5 5/8 in |
| Braking Capability | No |
| Input Voltage | 115, 230 |
| Analog/Digital | Analog |
| Maximum HP @ Voltage | 3/4 hp @ 115 V, 1 1/2 hp @ 230 V |
| Reversing Capability | No |
| Depth | 4 in |
| Horsepower Rating | 3/4 hp, 1 1/2 hp |
| Mounting Height | 5.75 in |
| Series | KBMD |
| Phase | Single Phase |
| Armature Voltage | 180 VDC, 130 VDC |
| Control Type | Non-Regenerative |
| Armature Output Current [Max] | 8 A |
| Plug in Horsepower Resistor | Required |
| Cooling Type | Convection |
| Enclosure | NEMA 1 |
| Weight | 3.0 LB |
| EAN or UPC | 24822093705 |

