- 3/4 hp @ 115 V, 1 1/2 hp @ 230 V
- Single Phase
- Chassis
- 115, 230 Input Voltage
- 90 VDC, 180 VDC Armature Voltage
features
- Plug-in Horsepower Resistor® - Allows a single model to be used on a wide range of motors
- Tachometer or armature feedback
- Trimpots: MIN, MAX,IR, CL, ACCEL, DECEL
- Built-in armature and line fuses
- Auto Inhibit®, Inhibit™ and enable
- MOV transient protection
- CL LED indicator
| Control Type | Non-Regenerative |
| Series | KBMM |
| Phase | Single Phase |
| Analog/Digital | Analog |
| Horsepower Rating | 3/4 hp, 1 1/2 hp |
| Maximum HP @ Voltage | 3/4 hp @ 115 V, 1 1/2 hp @ 230 V |
| Braking Capability | No |
| Shunt Field Power Supply | 50/100, 100/200 |
| Enclosure | Chassis |
| Input Voltage | 115, 230 |
| Depth | 1.25 in |
| Mounting Height | 4.05 in |
| Mounting Width | 3.09 in |
| Plug in Horsepower Resistor | Required |
| Cooling Type | Convection |
| Armature Output Current [Max] | 8 A |
| Armature Voltage | 90 VDC, 180 VDC |
| Reversing Capability | No |
| Weight | 0.8 LB |
| EAN or UPC | 24822094511 |

