- 1 1/2 hp @ 230 V
- Single Phase
- Chassis
- 230 Input Voltage
- 180 VDC Armature Voltage
features
- Plug-in horsepower resistor®
- Built-in AC line fuse (included), Armature fuse (distributor supplied)
- Trimpots: MIN, MAX, IR, CL, ACCEL, DECEL and Aux. Speed
- Auto Inhibit®, Inhibit™ and enable
- MOV transient protection
- CL LED indicator
- Voltage Following
- Tachometer or armature feedback
| Plug in Horsepower Resistor | Required |
| Phase | Single Phase |
| Analog/Digital | Analog |
| Maximum HP @ Voltage | 1 1/2 hp @ 230 V |
| Mounting Width | 5 5/8 in |
| Enclosure | Chassis |
| Control Type | Non-Regenerative |
| Cooling Type | Convection |
| Depth | 1.25 in |
| Armature Output Current [Max] | 8 A |
| Mounting Height | 5.625 in |
| Armature Voltage | 180 VDC |
| Horsepower Rating | 1.5 hp |
| Braking Capability | Yes |
| Series | KBPB |
| Input Voltage | 230 |
| Reversing Capability | Yes |
| Weight | 2.0 LB |
| EAN or UPC | 24822089012 |

