- 3 hp @ 230 V
- Single Phase
- NEMA 4X
- 230 Input Voltage
- 180 VDC Armature Voltage
features
- Electronic overload protection
- LED's for "Power On". "Overload" and "Stop"
- Electronic Start-Stop
options
- Forward-brake-reverse switch (P/N 9339)
- Signal isolator, KBSI-240D (P/N 9431)
- Run-Stop-Jog switch (P/N 9340)
- Auto/Manual kit (P/N 9377)
| Horsepower Rating | 3 hp |
| Depth | 5 in |
| Mounting Height | 8.875 in |
| Enclosure | NEMA 4X |
| Armature Voltage | 180 VDC |
| Mounting Width | N/A |
| Armature Output Current [Max] | 15 A |
| Reversing Capability | No |
| Installed Options | White Case (FDA) (P/N 9392) |
| Braking Capability | No |
| Analog/Digital | Analog |
| Series | KBPC |
| Control Type | Non-Regenerative |
| Input Voltage | 230 |
| Phase | Single Phase |
| Maximum HP @ Voltage | 3 hp @ 230 V |
| Cooling Type | Convection |
| Weight | 6.0 LB |
| EAN or UPC | 24822000673 |

