- 1 hp @ 115 V, 2 hp @ 230 V
- Single Phase
- NEMA 4X
- 115, 230 Input Voltage
- 90 VDC, 180 VDC Armature Voltage
features
- Electronic overload protection
- LED's for "Power On". "Overload" and "Stop"
- Electronic Start-Stop
- Built-in armature fusing
options
- Auto/Manual kit (P/N 9377)
- Forward-brake-reverse switch with hesitation feature (P/N 9339). Includes switch and prewired dynamic brake resistor
- Anti-plug reversing module (P/N 9378)
- Run-Stop-Jog switch (P/N 9340)
- Signal isolator, KBSI-240D (P/N 9431)
- On/Off AC line switch (P/N9341)
- Electronic pot, KBEP-240D (P/N 9108)
| Control Type | Non-Regenerative |
| Analog/Digital | Analog |
| Braking Capability | No |
| Series | KBPC |
| Horsepower Rating | 1 hp, 2 hp |
| Armature Voltage | 90 VDC, 180 VDC |
| Armature Output Current [Max] | 10.2 A |
| Mounting Width | N/A |
| Installed Options | White Case (FDA) (P/N 9392) |
| Depth | 5 in |
| Phase | Single Phase |
| Enclosure | NEMA 4X |
| Input Voltage | 115, 230 |
| Reversing Capability | No |
| Maximum HP @ Voltage | 1 hp @ 115 V, 2 hp @ 230 V |
| Cooling Type | Convection |
| Mounting Height | 8.875 in |
| Weight | 6.0 LB |
| EAN or UPC | 24822000550 |

