- 3/4 hp @ 115 V, 3/4 hp @ 230 V, 1 1/2 hp @ 230 V
- Single Phase
- Chassis
- 115, 230 Input Voltage
- 90 VDC, 180 VDC Armature Voltage
features
- Operation modes: speed, torque
- AC line voltage (VAC 50/60 Hz): 115 V, 230 V
- DC armature voltage (VDC): 90, 180
- Tach voltage (VDC): 7,50
- DC current output (ADC): 1.7, 2.5, 3.3, 5.0, 7.5
- Analog input voltage (VDC): 0 to 10, 0 to 15
- Enable: coast to stop, regenerate to stop
- Response (RESP)
- Forward current limit (FWD CL)
- Reverse current limit (REV CL)
- IR compensation (IR COMP)
- Maximum sped (MAX SPD)
- Forward acceleration (FWD ACC)
- Reverse acceleration (REV ACC)
- Dead band (DB)
- Power on (PWR ON)
- Overload (OL)
options
- Bipolar signal isolator (P/N 8801) - allows a nonisolated signal source to be connected directly to drive input
- PID Module (P/N 8804) - increases dynamic response of drive for accurated web or tension control
- Multi speed board (P/N 8814) - provides discrete preset speeds which can be controlled from a PLC
- Four quad accel/decel (P/N 8803) - provides independent settings of forward accel, forward decel, reverse accel, and reverse decel
| Analog/Digital | Analog |
| Enclosure | Chassis |
| Armature Output Current [Max] | 7.5 A |
| Phase | Single Phase |
| Cooling Type | Convection |
| Braking Capability | Yes |
| Series | KBRG |
| Horsepower Rating | 3/4 hp, 1 1/2 hp |
| Depth | 1.7 in |
| Mounting Width | 8.37 in |
| Armature Voltage | 90 VDC, 180 VDC |
| Reversing Capability | Yes |
| Input Voltage | 115, 230 |
| Mounting Height | 3.5 in |
| Control Type | Regenerative |
| Maximum HP @ Voltage | 3/4 hp @ 115 V, 3/4 hp @ 230 V, 1 1/2 hp @ 230 V |
| Weight | 2.1 LB |
| EAN or UPC | 24822088190 |

