- 1 hp @ 115 V, 2 hp @ 230 V
- Single Phase
- Chassis
- 115, 230 Input Voltage
- 90 VDC, 180 VDC Armature Voltage
features
- Enable circuit
- Two or three wire start/stop
- Overload shutdown with timed CL
- External relay contacts
- Function indicator lamps: power on, current limit, forward enable, reverse enable
- Protection: fusing for AC line, armature and control circuit, MOV transient protection, Auto Inhibit™, rapid response current limit circuit, regen overspeed protection
options
- Four-quad accel/decel (P/N 8803)
- Multi-speed board (P/N 8814)
- PID board (P/N 8804)
- NEMA-1 enclosure for KBRG-225 (P/N 8815)
- Operator panel for KBRG-225 (P/N 8816)
- Bipolar signal isolator, SI-4X (P/N 8801)
| Mounting Height | 8 in |
| Series | KBRG |
| Cooling Type | Convection |
| Horsepower Rating | 1 hp |
| Armature Voltage | 90 VDC, 180 VDC |
| Maximum HP @ Voltage | 1 hp @ 115 V, 2 hp @ 230 V |
| Phase | Single Phase |
| Depth | 1.7 in |
| Enclosure | Chassis |
| Analog/Digital | Analog |
| Braking Capability | Yes |
| Input Voltage | 115, 230 |
| Control Type | Regenerative |
| Armature Output Current [Max] | 11 A |
| Reversing Capability | Yes |
| Mounting Width | 7.1 in |
| Weight | 5.0 LB |
| EAN or UPC | 24822088022 |

