- 1/3 hp @ 115 V
- Single Phase
- Chassis
- 115 Input Voltage
- 130 VDC Armature Voltage
features
- Plug-in Horsepower Resistor®: Automatically calibrates IR comp and current limit (CL)
- Short circuit protection
- Under voltage protection
- Inhibit circuit
| Input Voltage | 115 |
| Control Type | Non-Regenerative |
| Depth | 2.5 in |
| Horsepower Rating | 1/3 hp |
| Mounting Height | 2.5 in |
| Plug in Horsepower Resistor | Required |
| Mounting Width | 4.05 in |
| Phase | Single Phase |
| Reversing Capability | No |
| Armature Voltage | 130 VDC |
| Cooling Type | Convection |
| Braking Capability | No |
| Armature Output Current [Max] | 3 A |
| Series | KBWD |
| Maximum HP @ Voltage | 1/3 hp @ 115 V |
| Enclosure | Chassis |
| Analog/Digital | Analog |
| Weight | 0.85 LB |
| EAN or UPC | 24822000093 |

