- 3/4 hp @ 115 V
- Single Phase
- Chassis
- 115 Input Voltage
- 130 VDC Armature Voltage
features
- Short circuit protection
- Electronic (l x t) overload protection
- LED's for "Power On" and "Overload (CL)"
- Under voltage protection
- Tachometer/Armature Feedback
- Inhibit
- Barrier terminal block
- Plug-in horsepower resistor®
- RFI filtering
| Armature Voltage | 130 VDC |
| Cooling Type | Convection |
| Phase | Single Phase |
| Control Type | Non-Regenerative |
| Series | KBWD |
| Braking Capability | No |
| Reversing Capability | No |
| Armature Output Current [Max] | 5 A |
| Enclosure | Chassis |
| Plug in Horsepower Resistor | Required |
| Depth | 2.1 in |
| Input Voltage | 115 |
| Horsepower Rating | 3/4 hp |
| Maximum HP @ Voltage | 3/4 hp @ 115 V |
| Mounting Height | 5.1 in |
| Mounting Width | 4.8 in |
| Analog/Digital | Analog |
| Weight | 1.2 LB |

