- 3/4 hp @ 230 V
- Single Phase
- NEMA 1
- 230 Input Voltage
- 180 VDC Armature Voltage
features
- Plug-in Horsepower Resistor® Automatically calibrates IR Comp. and Current Limit (CL)
- AC line and armature fusing
- Rugged all-metal NEMA 1 enclosure
- AC line ON/OFF switch with power on indicator lamp
- Patented KBMM™ speed control module prevents demagnetization of PM motors
| Control Type | Non-Regenerative |
| Maximum HP @ Voltage | 3/4 hp @ 230 V |
| Plug in Horsepower Resistor | Required |
| Input Voltage | 230 |
| Series | KBWM |
| Phase | Single Phase |
| Mounting Height | 6.36 in |
| Armature Output Current [Max] | 3.5 A |
| Enclosure | NEMA 1 |
| Cooling Type | Convection |
| Analog/Digital | Analog |
| Armature Voltage | 180 VDC |
| Horsepower Rating | 3/4 hp |
| Reversing Capability | No |
| Mounting Width | N/A |
| Braking Capability | No |
| Depth | 2.9 in |
| Weight | 1.2 LB |
| EAN or UPC | 24822093811 |

