- 2 hp @ 230 V
- Single Phase
- Chassis
- 230 Input Voltage
- 180 VDC, 260 VDC Armature Voltage
features
- Short circuit protection
- Electronic motor burnout protection (l x t)
- LED's for "Power On" and Overload (OL)
- Active bridge: provides controlled AC line inrush current limiting
- Power transistor short circuit runaway protection
- Heat-spreader: prevents power transistor failure due to overloads
- Under voltage protection
- Adjustment trimpots: minimum speed (MIN), maximum speed (MAX), IR compensation (IR), current limit (CL)
options
- Potentiometer safety circuit: Prevents startup with the AC line unless speed potentiometer is set to zero
- Armature fuse
- Isolatd analog signal
| Mounting Width | 4 1/4 in |
| Reversing Capability | No |
| Cooling Type | Convection |
| Control Type | Non-Regenerative |
| Mounting Height | 6.5 in |
| Depth | 3.25 in |
| Phase | Single Phase |
| Series | KBWT |
| Armature Voltage | 180 VDC, 260 VDC |
| Braking Capability | No |
| Input Voltage | 230 |
| Enclosure | Chassis |
| Analog/Digital | Analog |
| Horsepower Rating | 2 hp |
| Maximum HP @ Voltage | 2 hp @ 230 V |
| Armature Output Current [Max] | 10 A |
| Weight | 4.2 LB |
| EAN or UPC | 24822000109 |

