- Diagonal Plier
- 7 5/8 in Overall Length
| Jaw Length | 1 in |
| Wire Stripper | No |
| Non-Sparking | No |
| Nose Type | Oval |
| Jaw Width | 7/8 in |
| Handle Color | Black/Blue |
| Cut | Flush |
| Material | Steel |
| ESD Safe | No |
| Spring Return | No |
| Overall Length | 7 5/8 in |
| Jaw Bend | 0 Degrees |
| Tether Style | Tether Capable |
| Plier Type | Diagonal |
| Weight | 0.31 LB |
| EAN or UPC | 82171671630 |

