- Vehicle Recovery Strap
- 30 ft Long
| Used With | Mid-Size Trucks, Jeeps |
| Length | 30 ft |
| Packing Type | Shrink-Wrap |
| Load Capacity [Max] | 10000 lbs |
| Weight | 0.0 LB |
| Used With | Mid-Size Trucks, Jeeps |
| Length | 30 ft |
| Packing Type | Shrink-Wrap |
| Load Capacity [Max] | 10000 lbs |
| Weight | 0.0 LB |