- Vehicle Recovery Strap
- 30 ft Long
| Packing Type | Shrink-Wrap |
| Used With | Mid-Size Trucks, Jeeps |
| Length | 30 ft |
| Load Capacity [Max] | 20000 lbs |
| Weight | 21.72 LB |
| Packing Type | Shrink-Wrap |
| Used With | Mid-Size Trucks, Jeeps |
| Length | 30 ft |
| Load Capacity [Max] | 20000 lbs |
| Weight | 21.72 LB |