Skip to content Skip to navigation menu
Keeper Corp.130-06019

130-06019

Bungee Cord
Item #104639804
  • Bungee Cord
  • 18" Long
  • w / Coated Hooks
Keeper Corp.130-06019
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bungee Cord
  • 18" Long
  • w / Coated Hooks

features

  • All cord is premium grade, made from first quality, long lasting rubber
  • Durable UV resistant outer jacket is woven in highly visible, attractive colors
  • Heavy gauge dependable steel hooks with vinyl coating
  • 70 lb hook capacity
Length 18 in
End Type Coated Hooks
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison