- Emergency Tow Strap
- 15 ft Long
| Length | 15 ft |
| Width | 2 in |
| Used With | Full Size Cars, Light Trucks |
| Packing Type | Shrink-Wrap |
| Load Capacity [Max] | 12000 lbs |
| Weight | 0.0 LB |
| Length | 15 ft |
| Width | 2 in |
| Used With | Full Size Cars, Light Trucks |
| Packing Type | Shrink-Wrap |
| Load Capacity [Max] | 12000 lbs |
| Weight | 0.0 LB |