- Tool Cart
- 12 Drawers
- 2 Fixed, 2 Swivel Casters
- Black
- 39 3/8"
features
- Heavy welded steel construction
- High security tubular key locks
- Heavy-duty tubular side handles
- Full width aluminum drawer pulls
- Heavy-duty roller bearing casters
- MDF work surface
- Extra wide top drawer
| Depth | 18 in |
| Height | 39 1/8 in |
| Caster Type | 2 Fixed, 2 Swivel |
| No. of Drawers | 12 |
| Storage Capacity | 13365 in3 |
| Color | Black |
| Weight | 255.0 LB |

