- Side Cabinet
- 5 Drawers
- Brown
- 4073 in3 Storage Capacity
- 13 5/8" W x 29" H x 18" D
features
- Solid phenolic
- Non-conductive black surface
- Durable
- High impact and shock-resistant
- Stain
- Chemical and corrosion-resistant
| Color | Brown |
| Storage Capacity | 4073 in3 |
| Depth | 18 in |
| Type | Side Cabinet |
| Height | 29 in |
| No. of Drawers | 5 |
| Weight | 77.0 LB |

