- Roller Cabinet
- 7 Drawers
- Red
- 8404 in3 Storage Capacity
- 27" W x 35" H x 18" D
features
- Solid phenolic
- Non-conductive black surface
- Durable
- High impact and shock-resistant
- Stain
- Chemical and corrosion-resistant
| Height | 35 in |
| Storage Capacity | 8404 in3 |
| Caster Type | 2 Fixed, 2 Swivel |
| No. of Drawers | 7 |
| Depth | 18 in |
| Type | Roller Cabinet |
| Color | Red |
| Weight | 145.0 LB |

