- Tool Chest
- 5 Drawers
- 29" W x 18 3/8" H x 20" D
- Brown
- 7077 in3 Storage Capacity
features
- Full width, full depth chest fits snugly on top of any Kennedy 29" roller cabinet
- Double lid stays safely hold lid open
- Snap-in ball bearing slides
| Depth | 20 in |
| Storage Capacity | 7077 in3 |
| Height | 18 3/8 in |
| Type | Mechanics' Chest |
| No. of Drawers | 5 |
| Color | Brown |
| Weight | 109.0 LB |

