- Roller Cabinet
- 5 Drawers
- Brown
- 9720 in3 Storage Capacity
- 29" W x 35" H x 20" D
features
- Solid phenolic
- Non-conductive black surface
- Durable
- High impact and shock-resistant
- Stain
- Chemical and corrosion-resistant
| Depth | 20 in |
| Height | 35 in |
| Color | Brown |
| No. of Drawers | 5 |
| Type | Roller Cabinet |
| No. of Shelves | 1 |
| Caster Type | 2 Fixed, 2 Swivel |
| Storage Capacity | 9720 in3 |
| Weight | 145.0 LB |

