- Roller Cabinet
- 7 Drawers
- Brown
- 10235 in3 Storage Capacity
- 29" W x 35" H x 20 D
features
- Solid phenolic
- Non-conductive black surface
- Durable
- High impact and shock-resistant
- Stain
- Chemical and corrosion-resistant
| Type | Roller Cabinet |
| Storage Capacity | 10235 in3 |
| No. of Drawers | 7 |
| Depth | 20 in |
| Height | 35 in |
| Color | Brown |
| Caster Type | 2 Fixed, 2 Swivel |
| Weight | 165.0 LB |

