- Tool Cart
- 5 Drawers
- 2 Fixed, 2 Swivel Casters
- Black
- 14 1/8"
features
- Solid phenolic
- Non-conductive black surface
- Durable
- High impact and shock-resistant
- Stain
- Chemical and corrosion-resistant
| Caster Type | 2 Fixed, 2 Swivel |
| No. of Drawers | 5 |
| Depth | 18.375 in |
| Color | Black |
| Storage Capacity | 3634 in3 |
| Height | 36 1/4 in |
| Weight | 131.0 LB |

