- Tool Organizer
- Foam
- 18 1/2" W x 25" L
- 3/8" Thick
features
- Notice missing tools at a glance
- Simply lay tools on foam and trace around with hot Pencil tip soldering iron
- 3/8" thick foam cut to fit drawer
| Length | 25 in |
| Material | Foam |
| Width | 18 1/2 in |
| Type | Tool Organizer |
| Weight | 1.7 LB |

