- Foam Drawer Liner
- Polyethylene Foam
- 18 1/2" x 91" Roll
- 1/16" Thick
features
- Helps protect tools from moisture and keeps them in place
- Polyethylene foam 1/16" thick
| Type | Drawer Liner |
| Length | 91 in |
| Package Type | Roll |
| Material | Polyethylene Foam |
| Width | 18 1/2 in |
| Weight | 0.99 LB |

