- Wrench Rack
- Holds 15 Wrenches
- Black
- Plastic
features
- Holds and organizes up To 15 wrenches
- Can be stored in drawer or hung on wall
- Rests on foam
- Made of lightweight
- Durable 3/16" molded plastic
| Color | Black |
| Type | Wrench Rack |
| Material | Plastic |
| Capacity | 15 Wrenches |
| Weight | 0.65 LB |

