- Drawer Liners
- Non-Slip
- 18 1/2" x 77" Roll
- Polyester Fabric Coated With PVC
- 1/8" Thick
features
- Non-slip
- Open weave keeps tools from shifting and sliding
- Polyester fabric coated with PVC
- 1/8" thick
- Washable
- Mold- and mildew-resistant
| Length | 77 in |
| Material | PVC on Polyester |
| Type | Drawer Liner |
| Package Type | Roll |
| Width | 18 1/2 in |
| Weight | 1.04 LB |

