Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Kidde Safety408-0914

408-0914

Battery Operated Smoke Alarms
Item #101528714
  • Battery Operated Smoke Alarm
  • 9V
Kidde Safety408-0914
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Battery Operated Smoke Alarm
  • 9V
Diameter 3 7/8 in
Sensor Type Ionization
Type Smoke Detector
Battery Size 9 V
Weight 0.37 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison