Kidde Safety
408-21006204
Excel Line™ Multi-Purpose Dry Chemical Fire Extinguishers - ABC Type
Item #101536186
- Excel Line™ Multi-Purpose Dry Chemical Fire Extinguisher - ABC Type
- 5.00 lb Capacity
| UL-Rating | 3-A, 40-B:C |
| Diameter | 4 1/2 in |
| Extinguishing Material | Mono-Ammonium Phosphate |
| Operating Distance | 18 ft |
| Operating Time | 15.00 s |
| Body Material | Aluminum |
| Type | Multi-Purpose Dry Chemical |
| Capacity Wt. [Nom] | 5 lbs |
| Operating Temp. | -40 °F to 120 °F |
| Fire Type | Common Combustibles, Electrical Equipment, Flammable Liquids Gases & Solvents |
| Weight | 8.828 LB |
