- Automobile Fire Extinguisher
- 2.00 lb Capacity
| UL-Rating | 5-B:C |
| Body Material | Aluminum |
| Extinguishing Material | Sodium Bicarbonate |
| Capacity Wt. [Nom] | 2 lbs |
| Fire Type | Liquid & Energized Electrical |
| Weight | 0.0 LB |
-
No Air Shipping
| UL-Rating | 5-B:C |
| Body Material | Aluminum |
| Extinguishing Material | Sodium Bicarbonate |
| Capacity Wt. [Nom] | 2 lbs |
| Fire Type | Liquid & Energized Electrical |
| Weight | 0.0 LB |
No Air Shipping