- Smoke Alarm
- Ionization
- Battery Backup
features
- Ionization sensor protects best on fast flaming fires
- Battery backup (9 V battery included) provides continuous protection even during power outages
- Test/reset button tests smoke alarm circuitry and horn and resets alarm memory
- Red LED flashes every 30 to 40 seconds to indicate that the smoke alarm is operating properly
- Green LED indicates AC power is present
- Tamper resist locking pin helps deter from theft or tampering
- Quick connect power harness makes installation fast and easy
- Battery pull tab eliminates battery installation time and keeps battery fresh
- Interconnectable interconnect up to 24 Kidde devices (of which 18 can be initiating) on one wiring network
| Dia. | 5.6 in |
| Power Source | 120 VAC |
| Sensor Type | Ionization |
| Temp Range | 40.0 °F [Min], 100.0 °F [Max] |
| Depth | 1.55 in |
| Sound Level | 85 dB |
| Weight | 0.5 LB |
-
No Air Shipping


