- Vehicle Brackets
- Fire Extinguisher Bracket to Hold PRO5TCM, 21006204 and PROPLUS5
- Steel with Metal Retention Strap
features
- This running board bracket will be able to hold fire extinguishers 466112 and 466164, securely
- This bracket can be easily mounted into a wall, cabinet or truck for easy access
| Type | Fire Extinguisher Bracket |
| Material | Steel |
| Capacity | 5 lb |
| Used With | PRO5TCM, 21006204, PROPLUS5 |
| Strap Type | Metal Retention Strap |
| Cylinder Dia. | 4 1/2 in |
| Weight | 5.68 LB |

