- ProLine™ Carbon Dioxide Fire Extinguisher - BC Type
- 5.00 lb Capacity
description
- When the going gets tough you need the Kidde Pro Plus line. The Pro Plus line is a fully featured professional line up of fire extinguishers that covers the majority of your industrial and commercial fire protection needs. All models feature tough metal cylinders, valve assemblies, and meet or exceed national code requirements.
| Type | Carbon Dioxide |
| Operating Distance | 8 ft |
| Diameter | 5 1/4 in |
| Body Material | Aluminum |
| Extinguishing Material | Carbon Dioxide Gas |
| Fire Type | Electrical Equipment, Flammable Liquids Gases & Solvents |
| Operating Temp. | -40 °F to 120 °F |
| UL-Rating | 5-B:C |
| Capacity Wt. [Nom] | 5 lbs |
| Operating Time | 9.00 s |
| Weight | 14.5 LB |

