- ProLine™ Carbon Dioxide Fire Extinguisher - BC Type
- 15.00 lb Capacity
description
- When the going gets tough you need the Kidde Pro Plus line. The Pro Plus line is a fully featured professional line up of fire extinguishers that covers the majority of your industrial and commercial fire protection needs. All models feature tough metal cylinders, valve assemblies, and meet or exceed national code requirements.
| Fire Type | Electrical Equipment, Flammable Liquids Gases & Solvents |
| UL-Rating | 10-B:C |
| Operating Distance | 8 ft |
| Diameter | 6.8700 in |
| Type | Carbon Dioxide |
| Extinguishing Material | Carbon Dioxide Gas |
| Operating Temp. | -40 °F to 120 °F |
| Body Material | Aluminum |
| Capacity Wt. [Nom] | 15 lbs |
| Operating Time | 14.00 s |
| Weight | 35.91 LB |

